Stair Tread Risers - Rubber, 48 x 7", Brown

Complete protection for stair fronts. Spruce up old stairs instantly.
  • Fits square-nosed wood, concrete or steel stairs. Indoor use.
  • Heavy duty, commercial grade.
  • Use with 48 x 12" Rubber Stair Treads sold separately.
  • Install with Indoor Stair Tread Adhesive sold separately.

    Stair Tread Risers

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
W x H
THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-5198BR Rubber 48 x 7" 1/8" OVERSTOCK SALE!  $9
Regular Price $27
   Terms of Sale
 ADD
Ships from Uline IL, PA
RECYCLING:
  • Recycled Content: 0%
USAGE:
  • Can be cut with a utility knife.
  • Not recommended for:
    • Grated steel stairs
    • Non-solid stairs
CLEANING INSTRUCTIONS:
  • Scrub with deck brush when needed using a detergent with neutral PH.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT122 x 18 cm48 x 7"
THICKNESS3 mm1/8"
ACCESSORIES:
  • H-3655BL Indoor Stair Treads - Rubber, 48 x 12", Black
  • S-19034 Indoor Stair Tread Adhesive - 1 Gallon
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/07/2021 05:21:19 AM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000