Rubbermaid® 46" Surface Mount Pole

Keep trash away from curious critters and off walking paths.
  • Heavy-gauge steel with black powder-coat finish.
  • Mounts up to two trash cans.
  • Hardware included.
  • Use with Pole/Wall Mount Trash Cans.
MODEL
NO.
DESCRIPTION SIZE
DIAM. x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-5170 46" Surface Mount Pole 2 x 46" 13 $139 $129 ADD
DIMENSIONS:
  • Actual: 1 7/8 x 46 3/4" (D x H)
  • Base diameter: 4 1/2"

MOUNTING HARDWARE:
  • (4) Anchor bolts
  • (4) Washers
  • (4) Nuts

SPECIFICATIONS:
  • UV stabilized powder coated finish


SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION117 cm46" Surface Mount Pole
DIAMETER x HEIGHT5 x 117 cm2 x 46"
WEIGHT6 kg13 lbs.
H-5170 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
03/20/2019 04:37:54 PM; USWEB7 -0-0/0.0-1