Rubbermaid® Pole/Wall Mount Trash Can - 10 Gallon, Black

Keep trash away from curious critters and off walking paths.
  • Heavy gauge, perforated steel with powder-coat finish.
  • Mounts to walls or poles.
  • Bottom drain holes prevent water buildup.
  • Hardware included.
  • Surface Mount Pole sold separately.
MODEL
NO.
DESCRIPTION SIZE
DIAM. x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-5168BL 10 Gallon 12 x 24" 15 $139 $129   ADD
DIMENSIONS:
  • 11 1/2 x 23 1/2" (D x H)
  • Strap:  5/8 x 36"
MOUNTING HARDWARE:
  • Includes strapping kit for pole mounting - up to 12" diameter
  • Kit Includes:
    • (4) Buckles
    • (2) Metal straps
    • (2) Bolts
    • (2) Nuts
SPECIFICATIONS:
  • UV stabilized powder coated finish
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION38 L10 gal.
DIAMETER x HEIGHT30 x 61 cm12 x 24"
WEIGHT7 kg15 lbs.
ACCESSORIES:
  • S-13572 Uline Trash Liners - 12-16 Gallon, 1.5 Mil, Clear
  • S-13576 Uline Trash Liners - 12-16 Gallon, 1.5 Mil, Black
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
10/14/2019 11:27:17 PM; USWEB6 -0-0/0.0-1