Landscape Rock - Large Cover, Gray

Hide utility boxes, water pumps and electrical outlets.
  • Plastic rocks look just like the real thing.
  • Won't fade or crack in sun or cold.
  • Easy to install. 6" plastic ground stakes included.
MODEL
NO.
DESCRIPTION EXTERIOR SIZE
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-5167GR Large Rock Cover 21 x 27 x 25" 8 OVERSTOCK SALE!  $62
Regular Price $119
   Terms of Sale
  ADD
DIMENSIONS:
  • Usable Interior Spacing:
    • At height of:
      • 2": 20 x 17" (L x W)
      • 10": 16 x 16" (L x W)
      • 18": 14 x 10" (L x W)
    • For round objects:
      • 2 x 21" (Height x Diameter)
      • 14 x 15" (H x D)
      • 24 x 8" (H x D)
USAGE:
  • Example coverings:
    • Residential backflow assemblies 3/4"-1"
    • Septic vent pipes up to 24" in height
    • Water well casings up to 24" in height
    • Small pu-mps, compressors and blowers
MOUNTING HARDWARE:
  • (4) 6" Soil stakes
SPECIFICATIONSMETRICIMPERIAL
EXTERIOR LENGTH x WIDTH x HEIGHT53 x 69 x 64 cm21 x 27 x 25"
WEIGHT4 kg8 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
10/21/2019 11:13:34 PM; USWEB7 -0-0/0.0-1