Landscape Rock - Medium Cover, Gray

Hide utility boxes, water pumps and electrical outlets.
  • Plastic rocks look just like the real thing.
  • Won't fade or crack in sun or cold.
  • Easy to install. 6" plastic ground stakes included.
MODEL
NO.
DESCRIPTION EXTERIOR SIZE
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-5166GR Medium Rock Cover 23 x 30 x 18" 6 OVERSTOCK SALE!  $65
Regular Price $99
   Terms of Sale
  ADD
DIMENSIONS:
  • Usable Interior Spacing:
    • At height of:
      • 2": 22 x 12" (L x W)
      • 6": 16 x 12" (L x W)
      • 12": 12 x 6" (L x W)
    • For round objects:
      • 2 x 20" (Height x Diameter)
      • 9 x 11" (H x D)
      • 14 x 5" (H x D)

USAGE:
  • Example coverings:
    • Small residential pump systems or backflow devices
    • Irrigation valve box lids and vaults
    • Septic aeration pumps or compressors
    • Well and septic pipes up to 12" in height

MOUNTING HARDWARE:
  • (4) 6" Soil stakes


SPECIFICATIONSMETRICIMPERIAL
EXTERIOR LENGTH x WIDTH x HEIGHT58 x 76 x 46 cm23 x 30 x 18"
WEIGHT3 kg6 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
08/19/2019 11:25:24 AM; USWEB6 -0-0/0.0-1