Folding Picnic Table - 6', Gray

Stores easily when the snow flies. Three-season seating.
  • Folds to 4" thickness for convenient storage and transport.
  • Sturdy polyethylene with powder-coated steel frame.
  • UV-protected, weather and rust resistant.

    Folding Picnic Table

Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
H-5164W 6' Folding 72 x 57 x 29" 85 $315 $295  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
Limit 10.
DIMENSIONS:
  • Tabletop: 72 x 30 x 1 1/2" (L x W x H)
  • Umbrella Hole: 1.7"
  • Bench: 72 x 9 x 1 1/2" (L x W x H)
  • Folded: 72 x 4 x 56 1/4" (L x H x W)
  • Distance Across from One Bench to Other:  56 1/4"
  • Height:
    • Ground to Top of Table (Actual): 29 1/2"
    • Ground to Top of Bench: 18 1/2"
THICKNESS:
  • Frame: 3"
CAPACITY:
  • Top: 500 lbs evenly distributed 
  • Each Bench: 900 lbs evenly distributed
COLOR:
  • Tabletop: Putty
  • Legs: Dark Gray
SPECIFICATIONSMETRICIMPERIAL
Description183 cm Folding6' Folding
Size L x W x H183 x 145 x 74 cm72 x 57 x 29"
Weight39 kg85 lb
Add to Shopping List
04/22/2021 01:33:00 PM; USWEB6 -0-0/0.0-1