Folding Picnic Table - 6', Tan

Stores easily when the snow flies. Three-season seating.
  • Folds to 4" thickness for convenient storage and transport.
  • Sturdy polyethylene with powder-coated steel frame.

    Folding Picnic Table
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
COLOR PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5164T-S1 6' Folding 725729" 78 Tan $285 $270  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Tabletop: 72 x 30 x 1 1/2" (L x W x H)
  • Umbrella Hole: 1.7"
  • Bench: 72 x 9 x 1 1/2" (L x W x H)
  • Folded: 72 x 4 x 56 1/4" (L x H x W)
  • Distance Across from One Bench to Other:  56 1/4"
  • Height:
    • Ground to Top of Table (Actual): 29 1/2"
    • Ground to Top of Bench: 18 1/2"
THICKNESS:
  • Frame: 1 5/8"
COMPATIBILITY: 
CAPACITY:
  • Top: 500 lbs evenly distributed 
  • Each Bench: 900 lbs evenly distributed
COLOR:
  • Legs: Bronze
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/04/2021 02:21:13 PM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000