Brother® P-Touch® D400AD Desktop Printer

Quickly print labels for files, binders and storage containers.
  • Prints up to 5 lines, stores up to 50 labels.
  • Full QWERTY keyboard with graphic display.
  • Multi-copy. Prints up to 9 copies.
  • Powered by 6 AA Batteries or included AC adapter.
  • Uses drop-in, easy-to-change TZe Tape up to 3/4".
2 YEAR WARRANTY
MODEL
NO.
DESCRIPTION TAPE
WIDTH
PRINT
SPEED
MAX. PRINT
RESOLUTION
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-5135 P-Touch® D400AD 1/8-3/4" 20 mm/
sec.
180 dpi 5 $69 $66  Temp Unavailable 
DIMENSIONS:
  • 7.4 x 7 x 2.8" (W x D x H)
FEATURES:
  • 14 fonts, 10 styles, 99 frames and over 600 symbols.
INCLUDES:
  • PT-D400 Labeler
  • TZe Starter Tape (3/4 x 157", Black on White Tape)
  • AC Power Adapter
  • User's Guide
SPECIFICATIONSMETRICIMPERIAL
TAPE WIDTH3 mm x 2 cm1/8 - 3/4"
PRINT SPEED20 mm/second20 mm/second
WEIGHT2.3 Kg5 lbs.
Add to Shopping List
10/04/2022 09:06:22 PM; USWEB28 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000