Coleman® Grill

ROADTRIP® LXE

Take the power and convenience of a propane grill to all your tailgates.
  • Folds to compact size. Sets up in seconds.
  • Push-button start for matchless lighting.
  • Dual 10,000 BTU burners.
  • Features two slide-out side tables and tool holder.
  • Runs on 16 oz. propane cylinder (not included).

    Roadtrip LXE Grill
    FREE OFFER
    Free upon request with any
    Uline order of $5,000 or more.
Styles may vary.
MODEL
NO.
DESCRIPTION GRILLING
SURFACE
OVERALL SIZE
L x W x H
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-5112 RoadTrip® LXE Grill 24" 32 x 19 x 35" 51 $190 ADD
SHIPS UNASSEMBLED VIA UPS
SPECIFICATIONSMETRICIMPERIAL
OVERALL LENGTH x WIDTH x HEIGHT81 x 48 x 89 cm32 x 19 x 35"
GRILLING SURFACE61 cm24"
WEIGHT23 kg51 lbs.
H-5112 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/19/2018 09:58:07 PM; USWEB8 -0-0/0.0-1