6 Step Narrow Aisle Ladder - Assembled with 10" Top Step

OSHA AND ANSI COMPLIANT

Slim design fits well when warehouse space is an issue.
  • 16" wide expanded metal steps.
  • 59° incline.
  • Four 4" diameter casters: 2 swivel, 2 rigid.
  • 450 lb. capacity.
  • Drop ships in 2 days from MI, GA, CA or TX.

    California only: To meet OSHA regulations, ladder ships with a 42" handrail, increasing overall height to 102".

    Narrow Aisle Ladders
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-5074A-10 6 60" 90" 24 x 46" 102 $376 $371 ADD
SHIPS ASSEMBLED
DIMENSIONS:
  • Steps: 16 x 7"
    • Top Step: 16 x 10"
  • Standard Handrail Height: 30"


MATERIAL:
  • 16 gauge steel

FEATURES:
  • Front wheels lock when stepping on the first step.

SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.


SPECIFICATIONSMETRICIMPERIAL
PLATFORM HEIGHT152 cm60"
OVERALL HEIGHT229 cm90"
BASE WIDTH x DEPTH61 x 117 cm24 x 46"
WEIGHT46 Kg102 lbs.
PARTS:
  • H-840-RBFEET Safety Ladder Rubber Feet
  • H-842-CASTER Uline Rolling Ladder Replacement Caster - 4 x 1 1/8", Rigid
  • H-844-SWIVEL Uline Rolling Ladder Replacement Caster - 4 x 1 1/8", Swivel
Unable to find what you're looking for? Please contact us.
H-5074A-10 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/22/2019 05:53:36 PM; USWEB6 -0-0/0.0-1