4 Step Narrow Aisle Ladder - Unassembled with 10" Top Step

OSHA AND ANSI COMPLIANT

Slim design fits well when warehouse space is an issue.
  • 16" wide expanded metal steps.
  • 59° incline.
  • Four 2" spring-loaded swivel casters.
  • 450 lb. capacity.
  • Reduce your freight costs. Ships knocked down.
  • Quick and easy assembly. No special tools required.
  • Drop ships in 2 days from MI, GA, CA or TX.

    Narrow Aisle Ladders
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-5072U-10 4 40" 70" 20 x 31" 56 $265 $259 ADD
SHIPS UNASSEMBLED
DIMENSIONS:
  • Steps: 16 x 7"
    • Top Step: 16 x 10"
  • Standard Handrail Height: 30"


MATERIAL:
  • 16 gauge steel

FEATURES:
  • Front wheels lock when stepping on the first step.

SPECIFICATIONS:
  • Meets OSHA 1910.29 and ANSI A14.7 standards.


SPECIFICATIONSMETRICIMPERIAL
PLATFORM HEIGHT102 cm40"
OVERALL HEIGHT178 cm70"
BASE WIDTH x DEPTH51 x 79 cm20 x 31"
WEIGHT24 Kg53 lbs.
AVAILABLE PARTS:
Unable to find what you're looking for? Please contact us.
H-5072U-10 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
04/21/2018 06:03:08 PM; USWEB6 -0-0/0.0-1