3 Step Narrow Aisle Ladder - Unassembled with 10" Top Step

OSHA AND ANSI COMPLIANT

Slim design fits well when warehouse space is an issue.
  • 16" wide expanded metal steps.
  • 59° incline.
  • Four 2" spring-loaded swivel casters.
  • 450 lb. capacity.
  • Reduce your freight costs. Ships knocked down.
  • Quick and easy assembly. No special tools required.
  • Drop ships in 2 days from MI, GA, CA or TX.

    Narrow Aisle Ladders
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-5071U-10 3 30" 60" 20 x 26" 43 $207 $200 ADD
SHIPS UNASSEMBLED
DIMENSIONS:
  • Steps: 16 x 7"
    • Top Step: 16 x 10"
  • Handrail Height: 30"


MATERIAL:
  • 16 gauge steel

FEATURES:
  • Front wheels lock when stepping on the first step.

SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.


SPECIFICATIONSMETRICIMPERIAL
PLATFORM HEIGHT76 cm30"
OVERALL HEIGHT152 cm60"
BASE WIDTH x DEPTH51 x 66 cm20 x 26"
WEIGHT19 Kg41 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
H-5071U-10 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/15/2019 05:27:57 PM; USWEB8 -0-0/0.0-1