Big and Tall Sled Base Chairs with Arms - Burgundy

Welcome guests of all sizes to an attractive lobby or waiting area.
  • Thick 4" padding and beefed-up frame.
  • Sturdy steel sled frame.
  • Stain-resistant for a great appearance.
  • Reception Tables available.
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
SEAT
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4+
H-5059BU Fabric w/ Arms 23 x 21" 18" 400 46 $259 $249 ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Overall: 27 1/2 x 28 3/4 x 35" (W x D x H)
  • Seat (Actual): 23 1/2 x 21" (W x D)
  • Back: 23 1/2 x 17 1/2" (W x H)
  • Arm Width:
    • Interior: 23"
    • Exterior: 27 1/2"
  • Arm Height to Floor: 25"

THICKNESS: 
  • Actual:
    • Seat: 4 3/4"
    • Back: 4 1/4"

MATERIAL:
  • Steel Frame: 15 gauge


SPECIFICATIONSMETRICIMPERIAL
SEAT WIDTH x DEPTH58 x 53 cm23 x 21"
SEAT HEIGHT46 cm18"
CAPACITY181 Kg400 lbs.
WEIGHT21 Kg46 lbs.
H-5059BU -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
04/25/2019 06:59:47 AM; USWEB6 -0-0/0.0-1