Big and Tall Sled Base Chair - Fabric, Burgundy

Welcome guests of all sizes to an attractive lobby or waiting area.
  • Thick 4" padding and beefed-up frame.
  • Sturdy steel sled frame.
  • Stain-resistant for a great appearance.
  • Reception Tables available.
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
SEAT
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4+
H-5058BU Fabric 23 x 21" 18" 400 39 $239 $229  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
Ships from Uline IL
DIMENSIONS:
  • Overall: 27 1/2 x 28 3/4 x 35" (W x D x H)
  • Seat (Actual): 23 1/2 x 21" (W x D)
  • Back: 23 1/2 x 17 1/2" (W x H)
THICKNESS: 
  • Actual:
    • Seat: 4 3/4"
    • Back: 4 1/4"
MATERIAL:
  • Steel Frame: 15 gauge
SPECIFICATIONSMETRICIMPERIAL
SEAT WIDTH x DEPTH58 x 53 cm23 x 21"
SEAT HEIGHT46 cm18"
CAPACITY181 Kg400 lbs.
WEIGHT18 Kg39 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
03/28/2020 01:52:43 PM; USWEB5 -0-0/0.0-1