Rubbermaid® Wavebrake® Bucket/Wringer - Side Press, 44 Quart

Specially shaped bucket reduces splashing.
  • High capacity with foot-operated drain.
  • Holds up to 32 oz. mop.
  • 50,000 wring cycles.
  • Optional Bucket separates clean and dirty water. Fits under wringer.
MODEL
NO.
DESCRIPTION CAPACITY PRICE EACH WT.
(LBS.)
ADD TO
CART
1 3+
H-5041 Bucket w/ Side Press Wringer 44 qt. $185 $175 21 ADD
DIMENSIONS:
  • Bucket: 24 x 17 x 15" (L x W x H)
  • Bucket with wringer: 26 x 17 x 23" (L x W x H)
  • Total Height with Handle: 36 1/2"
  • Casters: 1 x 3"

FEATURES:
  • Wringer unit is removable.
  • Accepts Wavebrake Dirty Water Bucket.

CAPACITY:
  • Bucket: 11 gallons

USAGE:
  • Foot Pedal Water Release Mechanism:
    • To close drain, flip foot pedal back up. Drain will not seal until foot pedal has been flipped up.


SPECIFICATIONSMETRICIMPERIAL
CAPACITY42 L44 qt.
WEIGHT10 Kg21 lbs.
H-5041 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
04/25/2018 07:49:49 AM; USWEB7 -0-0/0.0-1