AV Cart - 26 x 20", Black

Store, move and use valuable AV equipment.
  • Top shelf with safety mat adjusts in 2" increments.
  • Welded steel construction with powder-coat finish.
  • 4" rubber swivel casters: 2 locking.
  • Includes locking bottom cabinet, 3 outlet UL/CSA Listed power strip and 15' cord.

Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-5003BL 26 x 20 x 29 - 42" 400 lbs. 2 52 $229 $219  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Overall (Actual):
    • Highest Position: 25 3/4 x 19 3/8 x 41 1/2"
    • Lowest Position: 25 3/4 x 19 3/8 x 28 1/2"
  • Shelf (Usable): 22 3/4 x 16 7/8"
  • Cabinet (Inside): 24 x 17 1/2 x 16 5/8" (L x W x H)
THICKNESS:
  • 20 gauge steel
ACCESSORIES:
  • To Add Keyboard Tray: H-4607-TRAY
REPLACEMENT CASTERS:
  • 4" Rubber:
    • Swivel: H-5005
    • Swivel/Locking: H-5006
    • Set of 4 (2 Swivel, 2 Swivel/Locking): H-4607-CAST
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT66 x 51 x 74 cm26 x 20 x 29 - 42"
LOAD CAPACITY181 Kg400 lbs.
WEIGHT24 Kg52 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
07/08/2020 11:59:01 PM; USWEB6 -0-0/0.0-1