Tork® Wiper Dispenser

Easy to use dispenser mounts snug to the wall.
  • Holds up to 140 wipers.
MODEL
NO.
DESCRIPTION DIMENSIONS PRICE EACH ADD TO
CART
1 2+
H-4969 Tork® Wiper Dispenser 16 x 17 x 8" OVERSTOCK SALE!  $9
Regular Price $22
   Terms of Sale
ADD
DIMENSIONS:
  • Actual size:  15.5 x 16.8 x 8.1" (H x W x D) 


SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS41 x 43 x 20 cm16 x 17 x 8"
H-4969 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/24/2018 06:18:09 PM; USWEB7 -0-0/0.0-1