Foam Bumper Guard - Type A, Corner Guard, Lime/Black

INDOOR/OUTDOOR

Protect employees from sharp edges in your warehouse.
  • Polyurethane foam with self-adhesive strips.

    Foam Bumper Guards
    Bumper guard sideview

Information Option is unavailable; the next option is selected
MODEL
NO.
TYPE DESCRIPTION LENGTH PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-4951LIME A Corner Guard 39" $38 $36  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Diameter: 1.57"
MATERIAL:
  • Adhesive: Durable acrylic
USAGE:
  • Can be cut down for precise measurement.
TEMPERATURE:
  • -40° to 212° F
SPECIFICATIONS:
  • Fire Classification: B2 according to DIN 4102 & UL 94HB/10 mm
SPECIFICATIONSMETRICIMPERIAL
LENGTH99 cm39"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/29/2022 09:59:24 PM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000