Brass Drum Faucet - 34" Opening

Empty a 55-gallon drum in as little as two minutes.
  • Recommended for adhesives and paints.
  • Use with plastic and steel drums.
  • Heavy-duty brass is self-closing with a PTFE seal.
MODEL
NO.
DESCRIPTION FITS
NECK SIZE
PRICE EACH ADD TO
CART
1 3+
H-4934 Faucet 3/4" $42 $39 ADD
DIMENSIONS:
  • Overall: 5 1/2 x 4" (L x H)
  • Discharge Opening: 3/4"

COMPATIBILITY:
  • Compatible with 3/4" NPT or Fine thread.
  • Dispenses liquids heavier than SAE30.
  • Do not use with corrosives, acids, highly alkaline liquids or chlorinated solvents.
  • Fits all Uline Steel Drums.
  • Fits the following Plastic Drums:
    • 5 Gallon: S-19412, S-19413
    • 15 Gallon: S-17007, S-19418
    • 30 Gallon: S-11860, S-19419
    • 55 Gallon: S-9945

FEATURES:
  • Steel handle
  • Padlockable
  • Pail hook on bottom to support 100lbs.
  • Includes flame arrester.
  • Adjustable shank to rotate faucet into position once installed in drum.
  • Brass: Chemical resistant

SPECIFICATIONS:
  • Not FDA compliant.
  • Not FM rated.


SPECIFICATIONSMETRICIMPERIAL
FITS NECK SIZE19 mm3/4"
H-4934 -
Error You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
Error  •
Error  •

Error  •
Error  •
To enter multiple emails, separate with a comma.
 
 
05/21/2019 06:23:57 PM; USWEB7 -0-0/0.0-1