1 Mile Bullhorn

Command attention! Be loud and clear for outdoor events or crowd control.
  • 2 settings: talk, siren. Adjustable volume control.
  • Tough, lightweight, weatherproof ABS plastic.
  • Pistol grip talk switch, easy-loading battery cartridge.
  • Requires C Batteries, sold separately.
MODEL
NO.
MAXIMUM
RANGE
BATTERIES
REQUIRED
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4744-S2 1 Mile 8 C 4 $165 $159  ADD
DIMENSIONS: 
  • Length: 13 1/2" 
  • Diameter: 9" 
FEATURES:
  • Effective range up to 1760 yards.
SPECIFICATIONSMETRICIMPERIAL
MAXIMUM RANGE1.6 KM1 Mile
WEIGHT1.8 Kg4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/09/2022 10:44:38 PM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000