1 Mile Bullhorn - 25 Watts

Command attention! Be loud and clear for outdoor events or crowd control.
  • 3 Settings: talk, siren, whistle. Adjustable volume control.
  • Tough, lightweight, weatherproof ABS plastic.
  • Pistol grip talk switch, easy-loading battery cartridge.
  • Requires C Batteries, sold separately.
MODEL
NO.
MAXIMUM
RANGE
POWER
(WATTS)
BATTERIES
REQUIRED
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4744-S1 1 Mile 25 8 C 4 $165 $159  ADD
DIMENSIONS: 
  • Length: 14 1/2" 
  • Diameter: 8 1/4" 
FEATURES:
  • Effective range up to 1,760 yards.
  • Lasts up to 40 hours continuously.
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/04/2020 06:01:25 AM; USWEB6 -0-0/0.0-1