12 Mile Bullhorn - 50 Watts

Command attention! Be loud and clear for outdoor events or crowd control.
  • 2 settings: talk, siren. Adjustable volume control.
  • Tough, lightweight, weatherproof ABS plastic.
  • Pistol grip talk switch, easy-loading battery cartridge.
  • Requires C Batteries, sold separately.
MODEL
NO.
MAXIMUM
RANGE
POWER
(WATTS)
BATTERIES
REQUIRED
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-4743-S1 1/2 Mile 50 8 C 4 $130 $125  Temporarily 
 Unavailable
 
DIMENSIONS: 
  • Length: 13 1/2" 
  • Diameter: 9" 
FEATURES:
  • Effective range up to 1200 yards.
SPECIFICATIONSMETRICIMPERIAL
MAXIMUM RANGE0.8 KM1/2 Mile
WEIGHT2 kg4 lbs.
Add to Shopping List
10/24/2021 07:07:32 PM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000