12 Mile Bullhorn - 20 Watts

Command attention! Be loud and clear for outdoor events or crowd control.
  • 3 settings: talk, siren, whistle. Adjustable volume control.
  • Tough, lightweight, weatherproof ABS plastic.
  • Pistol grip talk switch, easy-loading battery cartridge.
  • Requires Bullhorn Rechargeable Battery Pack or C Batteries, sold separately.
MODEL
NO.
MAXIMUM
RANGE
POWER
(WATTS)
BATTERIES
REQUIRED
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4743 1/2 Mile 20 6 C 4 $130 $125  ADD
Ships from Uline NV, TX
DIMENSIONS: 
  • Length: 13" 
  • Diameter: 8" 
FEATURES:
  • Effective range up to 900 yards.
  • Lasts up to 18 hours continuously.
SPECIFICATIONSMETRICIMPERIAL
MAXIMUM RANGE0.8 KM1/2 Mile
WEIGHT2 kg4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/15/2021 04:39:27 PM; USWEB12 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000