Instant Bubble Machine - Roll Winder

Automatically wind bubble rolls at the touch of a button.
  • Creates a 36" diameter roll in under 3 minutes. 40" max.
  • Hydraulic arm safely lowers unit into position.
  • Folds out of the way when not in use.
  • Requires H-4620 Stand, sold separately. Attaches easily.

    New Air Roll Winder
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
SHPG.
WT.
PRICE EACH ADD TO
CART
H-4621 Roll Winder for Stand 8 x 18 x 24" 51 lbs. $750 ADD
SHIPS VIA MOTOR FREIGHT
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT20 x 46 x 61 cm8 x 18 x 24"
SHIPPING WEIGHT23 kg51 lbs.
H-4621 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/22/2018 08:57:02 AM; USWEB6 -0-0/0.0-1