Instant Bubble Machine - Stand

Portable work station. Use it right where you need it.
  • Sturdy, heavy-duty steel construction.
  • 2 storage arms hold additional film.
  • 2" rubber swivel casters, 2 locking.
  • Use with or without optional Roll Winder.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
SHPG.
WT.
PRICE EACH ADD TO
CART
H-4620 Stand for NewAir I.B.® Express 30 x 25 x 36" 80 lbs. $750 ADD
SHIPS VIA MOTOR FREIGHT
COMPATIBILITY:
  • H-4008 Instant Bubble Roll Machine


SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT76 x 64 x 91 cm30 x 25 x 36"
SHIPPING WEIGHT36 kg80 lbs.
H-4620 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/20/2018 01:32:15 PM; USWEB7 -0-0/0.0-1