Desktop Illuminated Magnifier

Move wherever you need.
  • Use for work inspection, hobbies and crafts.
  • 8" adjustable arm with weighted base.
  • 12-watt fluorescent light.
  • Shatterproof acrylic lens resists scratching.
  • Customers in California order LED Desktop Magnifier to comply with appliance efficiency regulations.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
ARM
SIZE
MAGNIFICATION PRICE
EACH
ADD TO
CART
H-4599 1/2" Magnifier 9 x 6 x 14" 8" 175% OVERSTOCK SALE!  $44
Regular Price $49
   Terms of Sale
 ADD
Ships from Uline CA, WA, TX
DIMENSIONS:
  • Cord Length: 58"
SPECIFICATIONS:
  • Magnification: 1.75 times normal size
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION9 cm Magnifier3 1/2" Magnifier
LENGTH x WIDTH x HEIGHT23 x 15 x 36 cm9 x 6 x 14"
ARM SIZE20 cm8"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
06/02/2020 04:45:29 PM; USWEB6 -0-0/0.0-1