Tall Fold Napkin Dispenser - Plastic, Red

Put one on every table. For diners, coffee shops and restaurants.
  • Economy napkins folded for quick dispensing.
  • Colorful plastic brightens up your cafe.
  • Holds 100 napkins.
  • Use with Tall Fold Napkins, sold separately.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x W x D
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-4579R Plastic Dispenser 7 x 4 x 6" $15 $14  ADD
DIMENSIONS:
  • Actual: 7 1/8 x 3 15/16 x 6 1/4" (H x W x D)
MATERIAL:
  • ABS plastic
FEATURES:
  • Top rack dishwasher safe
STYLE:
  • Dispensers are double-sided.
SPECIFICATIONSMETRICIMPERIAL
HEIGHT x WIDTH x DEPTH18 x 10 x 15 cm7 x 4 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
08/02/2021 01:42:30 PM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000