Hog Heaven Modular Mat - 18 x 18", Middle

WORKSTATIONS

Stops you dead in your tracks!
  • Raised rubber squares provide optimum traction.
  • Create your own configuration with interlocking tiles.
  • Resists grease, oil and chemicals.
  • Anti-static.

    Hog Heaven Mats
MODEL
NO.
TYPE SIZE THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-4526 Middle 18 x 18" 3/4" $35 $33 $31  ADD
DIMENSIONS:
  • Actual: 18 1/2 x 18 1/2" (L W)
MATERIAL:
  • Nitrile Rubber
RECYCLING:
  • Recycled Content: 20%
APPEARANCE:
  • Side and Corner Tiles: Beveled edges
USAGE:
  • Welding safe
  • Recommended for dry locations only, will absorb liquids. 
  • Can be cut with a utility knife.
  • High heels and stools will not damage mat.
  • Not for rolling chairs.
CLEANING INSTRUCTIONS:
  • Scrub with deck brush when needed.
  • Use a detergent with neutral PH.
  • Rinse with hose or pressure washer.
  • Hang to dry.
SPECIFICATIONS:
  • Electrically Conductive is rated 101 to 105 and accepts static electricity the quickest.
  • Not OSHA approved
  • Not fire resistant
  • Not anti-microbial
SPECIFICATIONSMETRICIMPERIAL
SIZE46 x 46 cm18 x 18"
THICKNESS19 mm3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
03/06/2021 06:42:38 PM; USWEB6 -0-0/0.0-1