Electronic Insect Killer

Fatal attraction. UV light lures pesky mosquitos, flies and other insects.
  • Keeps up to 1 acre bug-free.
  • Durable polycarbonate. Won't rust, crack or fade.
  • 9 1/2" power cord. 120 volts. Bulb lasts up to 6,000 hours.
  • Replacement Bulb available.
UL LISTED
MODEL
NO.
SIZE
L x W x H
NO. OF
BULBS
WATTS WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-4417 10 x 10 x 15" 1 40 7 $73 $70 ADD
DIMENSIONS:
  • Actual: 9 3/4 x 9 3/4 x 15" (L x W x H)

FEATURES:
  • Includes octenol mosquito attractant.
  • No On/Off switch, plug in only.

USAGE:
  • Recommended for outdoor use.
  • Clean insect debris from bottom of unit.

SPECIFICATIONS:
  • 60 Hz
  • .8 amps
  • Grid: 5600 V peak


SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT25 x 25 x 38 cm10 x 10 x 15"
WEIGHT3 kg7 lbs.
H-4417 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
02/22/2019 02:09:12 AM; USWEB6 -0-0/0.0-1