Bulk Storage Rack Add-On Unit - Particle Board, 96 x 48 x 96"

Double your existing storage space by connecting additional shelving.
  • Add-On Unit connects to existing starter unit to extend rack. Easy to attach.
  • Smooth, solid 5/8" thick board eliminates item fall-through.
  • Includes 3 shelves, 12 shelf supports and one welded steel upright.
  • Boards ship in two pieces.
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4391 96 x 48 x 96" 3 12 2,150 377 $451 $432  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Outside:
    • Width: Add 2 3/4" to listed dimensions.
    • Depth: Add 1/4" to listed dimensions.
  • Beam Height: 3"
  • Footplate Mounting Holes: 9/16" diameter
CAPACITY:
  • Shelf capacity listed in the chart is based on evenly distributed loads.
  • Overall: Not to exceed 17,000 lbs with maximum distance between shelves 24"
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
  • Each shelf can hold 16 shelf supports.
  • Racks are for non-seismic applications.
SPECIFICATIONSMETRICIMPERIAL
SHELF CAPACITY975 Kg2,150 lbs.
WEIGHT171 Kg377 lbs.
WIDTH x DEPTH x HEIGHT244 x 122 x 244 cm96 x 48 x 96"
PARTS:
Unable to find what you're looking for? Please contact us.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
01/15/2021 03:45:04 PM; USWEB8 -0-0/0.0-1