Work Platform - 6 Steps, 36 x 36"

OSHA AND ANSI COMPLIANT

Extra-large platform fits 2 people, toolboxes and tools.
  • 50° incline. Easily walk down steps facing forward.
  • Rubber pads secure to floor to prevent forward movement.
  • Step-and-release pedal to move ladder.
  • Serrated steps and platform.
  • 800 lb. capacity.
  • Drop ships in 2 days from MI, GA, CA or TX.
  • California only: To meet OSHA regulations, work platform ships with a 42" handrail, increasing overall height to 102".
MODEL
NO.
STEPS PLATFORM
W x D
PLATFORM
HEIGHT
OVERALL
HEIGHT
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-4369 6 36 x 36" 60" 96" 40 x 78" 203 $894 $879 ADD
SHIPS ASSEMBLED
DIMENSIONS:
  • Steps (Depth): 7"
  • Standard Handrail Height: 36"


MATERIAL:
  • 16 gauge steel

SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.


SPECIFICATIONSMETRICIMPERIAL
PLATFORM HEIGHT152 cm60"
OVERALL HEIGHT244 cm96"
BASE WIDTH x DEPTH102 x 198 cm40 x 78"
WEIGHT92 Kg203 lbs.
PARTS:
  • H-844-SWIVEL Uline Rolling Ladder Replacement Caster - 4 x 1 1/8", Swivel
Unable to find what you're looking for? Please contact us.
H-4369 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/18/2019 10:49:22 AM; USWEB5 -0-0/0.0-1