Closed Industrial Steel Shelving - 48 x 24 x 87"

Enclosed heavy-duty shelves firmly hold gear and supplies in place.
  • 24-gauge steel side and back panels eliminate product roll-off.
  • 20-gauge steel shelves, welded box beams front and rear.
  • Holds up to 550 lbs. per shelf. Adjustable in 1 1/2" increments with shelf clips.
  • Additional Shelves available.
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3 5+
H-4354 48 x 24 x 87" 6 550 185 $595 $585 $575  Sub: H-4353 
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Shelf: 47 11/16 x 23 3/4" (W x D)
  • Outside:
    • Width: Add 1/2" to listed dimensions.
    • Depth: Add 3/16" to listed dimensions.
CAPACITY:
  • Shelf capacity listed in the chart is for each shelf based on evenly distributed loads.
  • Figuring "Total Unit Capacity":
    • Number of Shelves Including Top & Bottom Subtract 2 x Shelf Capacity
  • Ex: 6 - 2= 4 x 550 lbs = 2,200 lbs
THICKNESS:
  • Posts: 14 gauge
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
SHELF CAPACITY249 Kg550 lbs.
WEIGHT84 Kg185 lbs.
WIDTH x DEPTH x HEIGHT122 x 61 x 221 cm48 x 24 x 87"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
09/27/2021 08:03:20 AM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000