End Table - Oak

Welcome guests to an attractive waiting area.
  • For displaying magazines, lamps and brochures.
  • Easy care laminate tops.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4+
H-4211OAK End Table 20 x 20 x 16" 22 OVERSTOCK SALE!  $125
Regular Price $139
  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
MATERIAL:
  • Top: High pressure laminate

THICKNESS:
  • Legs: 18 gauge steel
  • Top: 1 1/4"


SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT51 x 51 x 41 cm20 x 20 x 16"
WEIGHT10 Kg22 lbs.
H-4211OAK -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
04/25/2019 05:09:15 AM; USWEB5 -0-0/0.0-1