Lid for 32 Gallon Uline Trash Can - Red

Industrial strength. Uline value.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-4199R 32 Gallon 1 x 22" 3 $12 $11 $10  ADD
DIMENSIONS:
  • Outside (Actual): 1 5/8 x 22 1/4" (H x D)
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -20° to 140° F
SPECIFICATIONS:
  • UV Protectant
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION121 L32 gal.
SIZE H x D3 x 56 cm1 x 22"
WEIGHT1 kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
11/28/2021 03:32:19 AM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000