Rubbermaid® Tuscan Smoker's Pole - Black

Combines clean good looks with easy maintenance.
  • Durable plastic withstands harsh weather.
  • Self-extinguishing. No sand or water needed.
  • Inner galvanized steel liner lifts out to empty.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-4198BL 13 x 13 x 38" 16 $185 $175  ADD
DIMENSIONS:
  • Hole for Cigarettes: 1 3/4"
MATERIAL:
  • Flame retardant HDPE (High Density Polyethylene)
TEMPERATURE:
  • -20° to 120° F
FEATURES:
  • Steel base plate adds weight for stability.
CAPACITY:
  • 1 gallon (Approximately 600 cigarette butts)
MOUNTING HARDWARE:
  • Not included.
  • 2" holes in the bottom for mounting.
SPECIFICATIONS:
  • Factory Mutual fire tested and approved.
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT33 x 33 x 97 cm13 x 13 x 38"
WEIGHT7 kg16 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/24/2021 09:11:30 AM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000