Uline Utility Tilt Truck - 1 Cubic Yard, Red

Uline quality at an affordable price.
  • Rugged polyethylene body won't rust, dent, chip or peel.
  • Seamless plastic is easy to clean inside and out.
  • 2 large rubber wheels, 2 swivel casters.
  • Optional Hinged Lid available.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
WHEEL
SIZE
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-4184R Utility Office Trash 1 850 12" 733445" 102 $555 $525  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual (With Handle): 72 1/2 x 35 1/4 x 44 5/8" (L x W x H)
  • Inside (Top): 62 7/8 x 27 1/2" (L x W)
  • Inside Height (at Tallest Point): 38 1/8"
  • Handle: 15 x 7 1/4 x 1" (Width x Distance to Cart x Diam)
TEMPERATURE:
  • -20° to 150° F
SIZE:
  • Will not fit through a standard doorway (32" clearance).
FEATURES:
  • Leakproof
REPLACEMENT PARTS:
SPECIFICATIONSMETRICIMPERIAL
VOLUME0.8 cu. M1 cu. yd.
CAPACITY386 Kg850 lbs.
WHEEL SIZE30 cm12"
OVERALL LENGTH x WIDTH x HEIGHT185 x 86 x 114 cm73 x 34 x 45"
WEIGHT46 Kg102 lbs.
PARTS:
  • H-1109-SMWHL 1 Cu. Yd. Utility Tilt Truck Caster - Swivel, 5 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/23/2021 05:24:29 PM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000