Leather Fashion Chair - Black

Take your seat in style. Clean, sleek design for modern offices.
  • Ribbed bonded leather upholstery. Foam padding.
  • 2 1/2" thick seat and back.
  • Chrome-plated steel arms and base.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-4120BL Leather 21 x 18" 275 18-22" 42 $205 $195  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Overall: 23 1/2 x 24 3/4 x 38 3/4" (W x D x H)
  • Height (Floor to Top of Armrests):
    • Highest Position: 28 7/8"
    • Lowest Position: 25"
  • Back: 20 x 21" (W x H)
  • Base (Diameter): 25"
MATERIAL:
  • Back/Seat: 2 1/2" thick foam
FEATURES:
  • Adjustments:
    • Seat height
    • Upright tilt lock
    • Standard tilt
    • Tilt tension
SPECIFICATIONS:
  • Meets ANSI/BIFMA x5.1 standards.
  • CA 117 fire retardant foam
SPECIFICATIONSMETRICIMPERIAL
SEAT WIDTH x DEPTH53 x 46 cm21 x 18"
CAPACITY125 kg275 lbs.
ADJUSTABLE HEIGHT46-56 cm18-22"
WEIGHT19 Kg42 lbs.
ACCESSORIES:
  • H-4832 Glides for Office Chairs and Work Stools
PARTS:
  • H-1375WH Casters for Office Chairs and Work Stools
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/28/2021 04:57:26 PM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000