2 Drum Spill Containment Pallet

FOR FORKLIFT USE

Contain leaks and spills from 55-gallon drums.
  • Outstanding corrosion resistance.
  • 18" tall, easy to handle with a forklift.
  • Non-skid, easy-to-clean removable grates.
  • Chemical-resistant polyethylene.
  • Meets EPA, SPCC and NPDES regulations.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD CAP.
(LBS.)
SUMP
CAP.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4032 2 Drum 49 x 25 x 18" 2,500 66 Gal. 50 $235 $225  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Fork Pockets: 2 3/4 x 7" (H x W)
  • Distance Between Holes: 17"
STYLE:
  • Does not come with optional drain. Use H-4033.
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -30° to 120° F
COMPATIBILITY:
  • For Forklift use only.
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT124 x 64 x 46 cm49 x 25 x 18"
LOAD CAPACITY1134 Kg2,500 lbs.
SUMP CAPACITY250 L66 gal.
WEIGHT23 Kg50 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/25/2021 08:38:49 AM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000