Baking Pan - Aluminum

Easily transfer or display bakery items. Move parts during in-process work.
  • 18-gauge, tempered aluminum alloy browns food evenly.
  • 1” deep. Stackable.
  • Use with Mobile Pan Racks.
MODEL
NO.
DESCRIPTION SIZE
W x L x D
WT.
(LBS.)
PRICE PER PAN (MIN. 12) ADD TO
CART
12 24+
H-4001 Aluminum 18 x 26 x 1" 4 $18 $17  ADD
DIMENSIONS:
  • Inside: 16 1/2 x 24 1/2 x 15/16" (W x L x D)
TEMPERATURE:
  • -15° to 450° F
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH x DEPTH46 cm x 66 cm x 25 mm18 x 26 x 1"
WEIGHT2 Kg4 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
01/22/2020 03:05:12 AM; USWEB8 -0-0/0.0-1