Royal® Lightweight Commercial Vacuum

You can't beat a 15" wide cleaning path combined with a powerful 12 amp motor.
  • Washable filter captures 99.9% of dust and pollen.
  • 5 position height adjustments. Full bag indicator light.
  • Edge cleaner. Headlight for dark places.
  • Tools on Board: Two 16" extension wands, crevice tool, dusting brush/furniture nozzle and stretch hose for hard-to-reach areas.
  • Replacement Bags available.
Meets OSHA requirements. UL Listed
MODEL
NO.
DESCRIPTION AMPS PATH
WIDTH
CORD WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-3956 Tools on Board 12 15" 32' 17 $235 $225 ADD
MATERIAL:
  • Brushroller: Plastic
  • Hood: High impact plastic (ABS)

CAPACITY:
  • 5 dry quarts

FEATURES:
  • Self-propelled

SPECIFICATIONS:
  • Noise Rating: 88 dB
  • CRI Certified Bronze
  • CFM: 88.36
  • 120 V

SHIPPING:
  • Ships unassembled

MODEL NUMBER:
  • Royal: CR50005


SPECIFICATIONSMETRICIMPERIAL
PATH WIDTH38 cm15"
CORD10 M32'
WEIGHT8 Kg17 lbs.
AVAILABLE PARTS/ACCESSORIES FOR THE H-3956:
  • H-3956-BELT Royal® Lightweight Commercial Vacuum Brush Roll Belts
H-3956 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/20/2018 08:03:30 AM; USWEB6 -0-0/0.0-1