Heavy-Duty Steel Shelving - 72 x 36 x 72"

Highest capacity storage for motors, dies and heavy machine parts. Up to 2,750 lbs. per shelf!
  • Boltless assembly. Shelves snap into place
     and adjust at 1 1/2" increments.
  • Four-way access for easy loading and unloading.
  • 14-gauge steel posts; 16-gauge steel shelves.
  • Tough, powder-coat finish.
  • Made in USA.

    Heavy Duty Steel Shelving
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF
SUPPORTS
SHELF
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-3915 723672" 5 10 2,750 337 $1,160 $1,120  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
Limit 5.
DIMENSIONS:
  • Outside Width & Depth: Add 5/8" to listed dimensions.
CAPACITY:
  • Overall: Not to exceed 13,000 lbs
  • Shelf capacity listed in the chart is based on evenly distributed loads.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
SPECIFICATIONSMETRICIMPERIAL
SHELF CAPACITY1247 Kg2,750 lbs.
WEIGHT153 Kg337 lbs.
WIDTH x DEPTH x HEIGHT183 x 91 x 183 cm72 x 36 x 72"
PARTS:
  • H-1523-POST Post for Wide Span Shelving Racks - 72"
  • H-1523ANCHOR Anchor Plates for Wide Span Storage Rack
  • H-1528-BEAM Front/Back Shelf Support for Wide Span Storage Racks - 72"
  • H-2188-LRA36 Outside Shelf Support for Wide Span Storage Racks - 36"
  • H-2192-CTR Center Shelf Support for Wide Span Storage Racks - 36"
  • H-3915-ADD Additional Heavy-Duty Steel Shelf - 72 x 36"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
12/04/2021 02:36:17 AM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000