Strapping Cart

Uline's best-selling cart. Sturdy and dependable.
  • For polypropylene, polyester, or steel strapping.
  • Fits core sizes 16 x 3" and 16 x 6".
  • Big 10" rubber and steel wheels for easy maneuvering. Automatic brake.
  • Large tray for storing seals and tools.
MODEL
NO.
DESCRIPTION SHPG.
WT.
PRICE EACH IN STOCK
SHIPS TODAY
H-39-S1 Uline Strapping Cart 59 lbs. $330  ADD
DIMENSIONS:
  • Overall: 25 1/2 x 19 x 37 1/2" (L x W x H)
  • Tray: 15 7/8 x 9 1/16 x 6 1/2" (L x W x H)
  • Wheels: 2 x 9 3/4" (W x Diam)
MATERIAL:
  • Treated steel, powder coat painted to prevent rust.
COMPATIBILITY:
  • Ribbon wound strapping will not fit on cart.
APPEARANCE:
  • When standing behind the cart, brake is on the left side.
SHIPPING:
  • Cannot ship parcel post.
SPECIFICATIONSMETRICIMPERIAL
SHIPPING WEIGHT28 Kg61 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/19/2021 05:05:24 PM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000