Air Compressor - Vertical Tank, 30 Gallon

Quickly blow debris from workstations, inflate dunnage bags and operate air tools.
  • Heavy-duty. Twin cylinder, oil-lubricated cast iron pump.
  • Belt drive.     • 15 amps.
  • 10" semi-pneumatic wheels for easy portability.
  • Use with Starter Kit and Air Hoses, sold separately.
MODEL
NO.
DESCRIPTION VOLTS CAPACITY
(GALLONS)
CFM @
90 PSI
MAX.
PSI
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-3862-S1 Vertical 120 30 5.3 155 185 $899  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 25 x 24 1/2 x 50" (L x W x H)
  • Outlet (NPT): 1/4"
  • Cord Length: 75"
USAGE:
  • Ships with synthetic oil. 
  • Recommended Oil: Full synthetic, non-detergent air compressor oil
  • Attaching Air Hose (Not included):
    • 3/8" Female plug adapter required.
    • Adapter included with H-3863 Accessory Kit.
SPECIFICATIONS:
  • 120/240 V
  • 1.6 HP
  • 6.2 CFM at 40 PSI
SPECIFICATIONSMETRICIMPERIAL
CAPACITY114 L30 gal.
VOLUME.15 cu.M/min @ 6.3 Kg/sq. cm5.3 CFM @ 90 PSI
MAX. PRESSURE11 Kg/sq. cm155 PSI
WEIGHT84 Kg185 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
10/17/2021 01:11:57 AM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000