Evaporative Cooler - 16"

Portable, temporary "swamp" cooler. Cools up to 900 square feet.
  • Recommended for stage events, hospitality tents and auto repair shops.
  • 42-gallon water tank for 8 hours of cooling.
  • Lowers air temperature 15-25°F.
  • Durable, leakproof polyethylene housing.
  • Auto pump shut-off when water level is low.
  • Easy rolling. 4" casters: 2 swivel, 2 locking.
  • 3 evaporative pads included.
  • Indoor/outdoor.
  • ETL/C-ETL listed.
115 VOLTS
1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS
W x H x D
FAN
SIZE
AMPS HP CFM WATER
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
H-3784 38 x 59 x 23" 16" 5.1 1/2 3,990 42 gal. 145 OVERSTOCK SALE!  $1,739
Regular Price $1,449
   Terms of Sale
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Power Cord: 12'

FEATURES:
  • Ships on plastic pallet.
  • Does not use chemicals or refrigerants.
  • Three speeds.
  • Ideal Operating Conditions:
    • Temperature above 85 F.
    • Relative Humidity below 75%.
    • Lower Humidity: Better evaporative cooling effect

SPECIFICATIONS:
  • Amps:
    • Pump: 1.7 amps, 1/70 hp
    • Fan Motor: 3.4 amps, 1/2 hp
  • Decibels:
    • Low: 71.4 dB
    • High: 79.6 dB
  • 3-Prong plug


SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT x DEPTH97 x 150 x 58 cm38 x 59 x 23"
FAN SIZE41 cm16"
VOLUME113 cu. M/min.3,990 CFM
WATER CAPACITY159 L42 gal.
WEIGHT66 Kg145 lbs.
AVAILABLE PARTS:
  • H-3785 Evaporative Cooler Replacement Pad - 12 x 24 x 6"
Unable to find what you're looking for? Please contact us.
H-3784 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
04/24/2018 07:53:05 AM; USWEB6 -0-0/0.0-1