Flush Base for 42 x 30" Flat File Cabinet

For a durable, finished appearance.
MODEL
NO.
DESCRIPTION OVERALL DIM.
W x D x H
WT
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-3726 Flush Base
Stack Cabinets up to 5 high
47 x 36 x 4" 16 $133 $128 ADD
SPECIFICATIONSMETRICIMPERIAL
OVERALL WIDTH x DEPTH x HEIGHT119 cm x 91 cm x 102 mm47 x 36 x 4"
WT7 Kg16 lbs.
H-3726 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/19/2018 06:17:34 AM; USWEB8 -0-0/0.0-1