Flat File Cabinet - 42 x 30"

Keep large documents safe and curl-free.
  • Recommended for blueprints, maps, CAD drawings and artwork.
  • Archival safe paint.
  • Holds up to 200 sheets per drawer.
  • Welded, all-steel construction. Stackable.
  • Front paper depressor and rear hood keep documents flat.
  • Optional Flush Base available.
MODEL
NO.
NO. OF
DRAWERS
FITS
PAPER SIZE
OVERALL DIM.
W x D x H
WT
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-3724 5 42 x 30" 47 x 36 x 16" 185 $809 $789 ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 46 3/4 x 35 3/8 x 15 3/8" (W x D x H)
  • Drawer- Inside: 43 x 32 3/4 x 2" (W x D x H)
  • Card Holder: 5 x 1"

THICKNESS:
  • Body: 20 gauge
  • Frame/Supports: 16 gauge

INCLUDES:
  • Hardware for stacking cabinets.

CAPACITY:
  • Stackable up to 5 high when used with 1 optional H-3726 Flush Base under the bottom unit.


SPECIFICATIONSMETRICIMPERIAL
FITS PAPER SIZE107 x 76 cm42 x 30"
OVERALL WIDTH x DEPTH x HEIGHT119 x 91 x 41 cm47 x 36 x 16"
WT84 Kg185 lbs.
H-3724 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
09/23/2018 03:02:55 PM; USWEB6 -0-0/0.0-1