Flat File Cabinet - 36 x 24"

Keep large documents safe and curl-free.
  • Recommended for blueprints, maps, CAD drawings and artwork.
  • Archival safe paint.
  • Holds up to 200 sheets per drawer.
  • Welded, all-steel construction. Stackable.
  • Front paper depressor and rear hood keep documents flat.
  • Optional Flush Base available.
MODEL
NO.
NO. OF
DRAWERS
FITS
PAPER SIZE
OVERALL DIM.
W x D x H
WT
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-3723 5 36 x 24" 41 x 29 x 16" 146 $699 $679 ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 40 3/4 x 28 3/8 x 15 3/8" (W x D x H)
  • Drawer- Inside: 37 x 25 3/4 x 2" (W x D x H)
  • Card Holder: 5 x 1"

THICKNESS:
  • Body: 20 gauge
  • Frame/Supports: 16 gauge

INCLUDES:
  • Hardware for stacking cabinets.

CAPACITY:
  • Stackable up to 5 high when used with 1 optional H-3725 Flush Base under the bottom unit.


SPECIFICATIONSMETRICIMPERIAL
FITS PAPER SIZE91 x 61 cm36 x 24"
OVERALL WIDTH x DEPTH x HEIGHT104 x 74 x 41 cm41 x 29 x 16"
WT66 Kg146 lbs.
H-3723 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
05/26/2018 01:29:31 AM; USWEB6 -0-0/0.0-1