Ribbed Bollard Sleeve - 6 x 56", Blue

INDOOR/OUTDOOR

Maintenance-free protection with a clean, finished look.
  • Vertical ribs for greater impact protection.
  • High-density polyethylene is UV resistant.
  • Trim to desired height.
  • Installation kit included.
  • Made in the USA.
MODEL
NO.
DESC. COLOR DIAMETER HEIGHT PRICE EACH ADD TO
CART
OUTSIDE INSIDE 1 4 12+
H-3719BLU Ribbed Blue 5/8" 7/8" 56" OVERSTOCK SALE!  $24
Regular Price $46
   Terms of Sale
 ADD
Ships from Uline GA, WI, PA
DIMENSIONS:
  • Additional Info About Chart Dimensions:
    • Fits Post Diameter:
      • 6" is the largest diameter bollard that sleeve will fit.
    • Diameter (Outside):
      • 7 5/8" is the overall diameter of the sleeve.
THICKNESS:
  • Wall: 3/16"
INCLUDES:
  • Installation Kit:
    • (2) Strips: Single-sided adhesive Polyurethane foam
    • Strip Size: 84 x 1/2 x 3/8" (L x W x D)
TEMPERATURE:
  • Performance: -40° to 140° F
SPECIFICATIONSMETRICIMPERIAL
FITS POST DIAMETER15 cm6"
OUTSIDE DIAMETER20 cm7 5/8"
INSIDE DIAMETER17 cm6 7/8"
HEIGHT142 cm56"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/21/2020 03:21:29 PM; USWEB6 -0-0/0.0-1