Smooth Bollard Sleeve - 8 x 57", Black

INDOOR/OUTDOOR

Maintenance-free protection with a clean, finished look.
  • High-density polyethylene is UV resistant.
  • Trim to desired height.
  • Installation kit included.
  • Made in the USA.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION FITS POST
DIAM
DIAMETER HEIGHT PRICE EACH COLOR IN STOCK
SHIPS TODAY
OUTSIDE INSIDE 1 4 12+
H-3717BL Smooth 8" 1/8" 7/8" 57" OVERSTOCK SALE!  $29
Regular Price $49
   Terms of Sale
 ADD
Ships from Uline WA
DIMENSIONS:
  • Additional Info About Chart Dimensions:
    • Fits Post Diameter:
      • 8" is the largest diameter bollard that sleeve will fit.
    • Diameter (Outside):
      • 9 1/8" is the overall diameter of the sleeve.
    • Height:
      • 57" is measured to the top point of sleeve.
      • Usable Height: 53"
THICKNESS:
  • Wall: 1/8"
INCLUDES:
  • Installation Kit:
    • (2) Strips: Single-sided adhesive Polyurethane foam
    • Strip Size: 84 x 1/2 x 3/8" (L x W x D)
TEMPERATURE:
  • Performance: -40° to 140° F
USAGE:
  • Can be trimmed with Sawzall, Skilsaw or other device.
  • Too thick to cut with utility knife or hand cutter.
SPECIFICATIONSMETRICIMPERIAL
FITS POST DIAMETER20 cm8"
OUTSIDE DIAMETER24 cm9 3/8"
INSIDE DIAMETER23 cm8 7/8"
HEIGHT145 cm57"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/22/2022 05:56:42 PM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000