Uline Trash Can - 55 Gallon, Gray

Industrial strength. Uline value.
  • Recommended for offices, schools and your outdoor events.
  • All plastic. Won't dent or crack.
  • Built-in handles for easy lifting.
  • Nestable when empty.
  • USDA compliant. NSF certified.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-3689GR 55 Gallon 33 x 26" 18 $70 each any quantity  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (Actual): 33 x 27" (H x D)
  • Inside: 32 1/2 x 24 3/4" (H x D)
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -20° to 150° F
COMPATIBILITY:
  • Does not nest with vented Brute® Trash Cans. 
CAPACITY:
  • 435 lbs
APPEARANCE:
  • Bottom not completely flat, raised for use with dolly.
  • "Uline" on both sides of the container.
SPECIFICATIONS:
  • Certified to NSF Standard 2 and NSF Standard 21.
  • BPA free
  • UV Protectant
  • Not FDA Compliant
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION208 L55 gal.
SIZE H x D84 x 66 cm33 x 26"
WEIGHT8 kg18 lbs.
ACCESSORIES:
  • H-1051 Rubbermaid® Brute® Trash Can Dolly
  • H-1475GR Rubbermaid® Brute® Trash Can Dome Lid - 55 Gallon, Gray
  • H-2097 Rubbermaid® Brute® Tandem Trash Can Dolly
  • H-2630 Rubbermaid® Brute® Quiet Trash Can Dolly
  • H-4201GR Lid for 55 Gallon Uline Trash Can - Gray
  • H-7928 Uline Trash Can Dolly
  • H-9528 Rubbermaid® Brute® Construction Dolly
  • S-13573 Uline Industrial Trash Liners - 55-60 Gallon, 1.5 Mil, Clear
  • S-13577 Uline Industrial Trash Liners - 55-60 Gallon, 1.5 Mil, Black
  • S-22323 Stretch Fabric Trash Can Covers - 44-55 Gallon, Black
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/19/2022 11:26:39 AM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000